Buy more than* S$200* and get FREE SHIPPING

  • Washing Bottle
  • Washing Bottle
  • Washing Bottle

Washing Bottle No.173

3.00 (5)
Item.#
07293991
Mfr.#
No.173
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Scale
Available
Capacity (mL)
1000
Specification
with scale
Inner Caliber x Shell Diameter x Hight (mm)
19x92x227
1 Scale (mL)
50
Material
PE (polyethylene)
TRUSCO Part Number
123-9635
Capacity (L)
1
Unit Height C (mm)
185
Standard
The independent standard regarding plastic made food container packing and the like such as polyolefine (hygienic cooperation national assembly standard such as polyolefine) A conformity
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 2
1 star 1
Review Rating: 3.00
5 Customer Reviews
The reviews are automatic translation.
Construction site
5
From Japan
On 2014-08-27 16:33:53
There is also a chemical property, it is possible to divide the drug into small parts and use it efficiently.
Insert washing solution in small portions
2
From Japan
On 2013-04-15 16:54:12
The cap broke in several months after purchase. I have another company made for another two years.
This review is about item#07293991.
Liquid lubrication etc.
2
From Japan
On 2011-06-01 23:36:48
It is very easy to use, but if you leave the contents inside, the liquid inside will come out of the nozzle without permission and the surroundings become dirty, I was surprised that the contents will be gone. (Regardless of the viscosity of the liquid)
This review is about item#07293973.
Used when putting the cleaning agent to be used at the time of roller cleaning by offset printing
1
From Japan
On 2011-01-29 14:14:14
I bought 4 pieces, but when cracks were placed in the lid place everything in about a month, the liquid leaked from the cracks and it was not used. I will not purchase this product twice The price is equivalent I think that the material is too hard!
This review is about item#07293991.
I use it for rinsing chemicals.
5
From Japan
On 2010-11-11 10:11:42
The price is also cheap, and it can be used for washing various things.