Buy more than* S$200* and get FREE SHIPPING

  • Dropper Bottle
  • Dropper Bottle
  • Dropper Bottle

Dropper Bottle No.821

4.13 (30)
Item.#
07294016
Mfr.#
No.821
Package Qty.
1PC
Ship pack of
1
2.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Scale
Available
Specification
Nozzle cap Scale Cap: White
1 Scale (mL)
20
TRUSCO Part Number
221-7546
Standard
Synthetic plastic commodity that conforms to Law for Promotion of Sorted Collection and Recycling of Containers and Packaging (polyolefin hygenic standard)
Material
PE (polyethylene)
Unit Height C (mm)
73
Capacity (mL)
100
Inner Caliber x Shell Diameter x Hight (mm)
15.5x48x132
Customer Reviews
5 star 16
4 star 10
3 star 0
2 star 0
1 star 4
Review Rating: 4.13
30 Customer Reviews
The reviews are automatic translation.
For preparing liquid to be used in electronic cigarette (VAPE)
4
From Japan
On 2017-04-02 15:50:42
To be easy to use and to be helpful if you need adjustment of the amount because it is graduated. Also, because there is a "lock feeling" that is tightly fitted to the tip cap part, there is no such thing that the tip cap easily comes off and leaks, so it is better to save the solution with confidence. However, when the tip cap is emptied, it often plummets and becomes an obstacle to work, so if you have a structure that can fix the tip cap to the bottle part even when it is open, you can use it with even more peace of mind.
This review is about item#7294007.
VAPE liquid creation container
4
From Japan
On 2017-03-24 15:12:36
The thing is also solid, the tip of the dropper is thin and usability is very good. I am sorry just that there are individual differences or objects that make it easy for the lid to come off. However, since the lid can be purchased separately, it may not be a problem so much. Compared with other comparable containers, it's also quite cheap and attractive.
This review is about item#7294025.
Agitation of solvent, storage Use
5
From Japan
On 2017-01-27 14:57:06
I like it because it is very solid and can be used without worrying about leaks during stirring. The price is reasonable.
This review is about item#7294016.
VAPE liquid preparation
5
From Japan
On 2017-01-26 09:29:44
Easy to use because it allows you to lock the end of the eyedropper thinly. Also, when transferring to a unicorn bottle etc, it is convenient and good.
This review is about item#7294007.
For creating Liquid
5
From Japan
On 2016-12-08 15:57:36
It is making a solid overall. Because the nozzle is thin and it takes a lock, it is handy enough to be useful.
This review is about item#7294007.
For fragrance subdivision
5
From Japan
On 2016-07-13 15:15:03
The hardness is just right, the work goes back.
This review is about item#07294043.
Create your own liquid
5
From Japan
On 2016-07-11 16:41:10
The bottles themselves are of such a size as to enlarge 30 ml liquid bottles, the stability is outstanding, the nozzles themselves are common regardless of the bottle size, so you can also order a single item only with nozzles, so it is good to be safe even if damaged. Bottle size is 50, 100, 250, 500, 1000, so it's OK to choose. I bought five bottles of 100 ml and two bottles of 250 ml, and it is good that the unit price is quite cheap. There are things like burrs in the nozzle, which makes quite a good job. The lid is caught in this burr, there is a sense of locking and it does not come off even if it shakes somewhat. Even when pouring, this Bali is caught on the edge of the bottle and it is easy to pour. I am allowed to use it very conveniently.
This review is about item#07294016.
maintenance
4
From Japan
On 2016-05-05 17:49:19
There is no place to complain about this It can be used normally
This review is about item#07294034.
Aromatherapy essential oil equipment wash alcohol
5
From Japan
On 2015-12-19 09:24:05
Closure of the mouth is no problem, there seems to be no leakage or volatilization in our usage pattern. It is convenient to subdivide the cleaning alcohol and give out the necessary amount.
This review is about item#07294016.
Storage of toning
5
From Japan
On 2015-11-02 21:12:39
Purchased for storage after toning of aqueous stain. Although the stopper does not go firmly, there is a tight seal enough not to spill even if it shakes. From now on, I will try to arrange it with this product.
This review is about item#07294025.