Buy more than* S$200* and get FREE SHIPPING

  • Dropper Bottle
  • Dropper Bottle
  • Dropper Bottle

Dropper Bottle No.823

4.14 (37)
Item.#
07294034
Mfr.#
No.823
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Scale
Available
Specification
Nozzle cap Scale Cap: White
Inner Caliber x Shell Diameter x Hight (mm)
15.5x78x189
1 Scale (mL)
50
Standard
Synthetic plastic commodity that conforms to Law for Promotion of Sorted Collection and Recycling of Containers and Packaging (polyolefin hygenic standard)
Material
PE (polyethylene)
TRUSCO Part Number
221-7562
Unit Height C (mm)
129
Capacity (mL)
500
Customer Reviews
5 star 20
4 star 10
3 star 3
2 star 0
1 star 4
Review Rating: 4.14
37 Customer Reviews
The reviews are automatic translation.
It is used for subdivision of adhesive with high capacity.
3
From Japan
On 2018-01-19 17:45:56
I thought that the destination is thinner but there was no problem in use.
This review is about item#7294007.
Saving a small amount of alkaline solvent
5
From Japan
On 2017-11-28 22:46:37
I purchased it as 50 ml · 100 ml · 250 ml and tried, but I feel that 250 ml is user friendly. Because 50 ml · 100 ml is unused, I am thinking to put sauce and sauce at the table. I think cost performance is very good. Thank you very much.
This review is about item#7294025.
Car maintenance
3
From Japan
On 2017-11-27 20:58:45
The lid is good. It was a bit thin and worried about durability.
This review is about item#7294016.
For the preparation of chemicals
5
From Japan
On 2017-10-28 18:57:17
It is usable without problems. Even if you put a thing with volatile, if you keep a cap, it will be fine for a while. Scale is used as a guide.
This review is about item#7294007.
General work
3
From Japan
On 2017-10-23 11:43:42
The garage jack purchased from your company was only used for the second time and it began to come down and I bought it for oil replenishment. It seems that it was considerably missing, it was difficult to use with this size.
This review is about item#7294007.
Used for subdivision of paint
5
From Japan
On 2017-08-17 15:44:45
It is strong without lacquer thinner melting. A cap with a back protrusion stuck firmly is useful.
This review is about item#7294016.
For VAPE
5
From Japan
On 2017-07-23 14:30:42
The material was solid, there was never getting into stirring. I will have you again.
This review is about item#7294007.
For preparing liquid to be used in electronic cigarette (VAPE)
4
From Japan
On 2017-04-02 15:50:42
To be easy to use and to be helpful if you need adjustment of the amount because it is graduated. Also, because there is a "lock feeling" that is tightly fitted to the tip cap part, there is no such thing that the tip cap easily comes off and leaks, so it is better to save the solution with confidence. However, when the tip cap is emptied, it often plummets and becomes an obstacle to work, so if you have a structure that can fix the tip cap to the bottle part even when it is open, you can use it with even more peace of mind.
This review is about item#7294007.
VAPE liquid creation container
4
From Japan
On 2017-03-24 15:12:36
The thing is also solid, the tip of the dropper is thin and usability is very good. I am sorry just that there are individual differences or objects that make it easy for the lid to come off. However, since the lid can be purchased separately, it may not be a problem so much. Compared with other comparable containers, it's also quite cheap and attractive.
This review is about item#7294025.
Agitation of solvent, storage Use
5
From Japan
On 2017-01-27 14:57:06
I like it because it is very solid and can be used without worrying about leaks during stirring. The price is reasonable.
This review is about item#7294016.