Buy more than* S$200* and get FREE SHIPPING

  • Polyethylene Beaker
  • Polyethylene Beaker
  • Polyethylene Beaker

Polyethylene Beaker No.500

4.17 (6)
Item.#
07294052
Mfr.#
No.500
Package Qty.
1PC
Ship pack of
1
0.89 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Scale
Available
Specification
No handle With scale
Capacity (mL)
100
Shell Diameter A (mm)
58
Cylinder Diameter x Height (phi mm x mm)
58x68
Standard
The independent standard regarding plastic made food container packing and the like such as polyolefine (hygienic cooperation national assembly standard such as polyolefine) A conformity
Material
PE (polyethylene)
1 Scale (mL)
10
Mouth Outer Diameter (Including Spout)(mm)
78
Overall Height (mm)
68
Width B (mm)
78
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Density adjustment of drug
5
From Japan
On 2017-02-10 19:28:43
Durable, easy to use difficult to who spout the liquid. Other than scale it Yayamizurai, is COSPA also good.
This review is about item#7294061.
Stirring for container
5
From Japan
On 2015-11-03 09:40:52
It is good because cheap. Capacity should weigh in separately graduated cylinder, color because it is not should seek to weigh the volume in the beaker you do any good. We are using a stirring rod of motor directly connected, but not easily attached even without any scratches that break, but it was disposable consciousness and long-lasting fine. Since the transparency of things is relatively thin in the long-term use to select the [here. White is carefully wash also good so easy to find the dirt.
This review is about item#07294052.
Weighing of the lubricating oil
5
From Japan
On 2014-07-21 19:56:18
There is a strength, it is very easy to use.
This review is about item#07294052.
Weighing pesticides
3
From Japan
On 2013-06-30 19:59:08
I bought it because it is cheap, but the scale was hard to see.
This review is about item#07294061.
Dissolution, formulation of chemicals.
5
From Japan
On 2013-04-16 15:08:30
Light and convenient. Although it was inexpensive, it was usable as usual.
This review is about item#07294052.
Weighing pesticides
2
From Japan
On 2012-09-16 23:30:53
Because it was inexpensive, I thought that the color was translucent though I thought that it was disposable for weighing pesticides, but I thought that the color was translucent, the amount of liquid is difficult to see and usability is bad. If it is not transparent, I wanted it to be written.
This review is about item#07294052.