Buy more than* S$200* and get FREE SHIPPING

  • Polyethylene Beaker
  • Polyethylene Beaker
  • Polyethylene Beaker

Polyethylene Beaker No.501

4.00 (5)
Item.#
07294061
Mfr.#
No.501
Package Qty.
1PC
Ship pack of
1
1.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Scale
Available
Specification
No handle With scale
1 Scale (mL)
20
Mouth Outer Diameter (Including Spout)(mm)
91
Overall Height (mm)
85
Standard
Synthetic plastic commodity that conforms to Law for Promotion of Sorted Collection and Recycling of Containers and Packaging (polyolefin hygenic standard)
Material
PE (polyethylene)
Width B (mm)
91
Capacity (mL)
200
Shell Diameter A (mm)
67
Cylinder Diameter x Height (phi mm x mm)
67x85
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Stirring for container
5
From Japan
On 2015-11-03 09:40:52
It is good because cheap. Capacity should weigh in separately graduated cylinder, color because it is not should seek to weigh the volume in the beaker you do any good. We are using a stirring rod of motor directly connected, but not easily attached even without any scratches that break, but it was disposable consciousness and long-lasting fine. Since the transparency of things is relatively thin in the long-term use to select the [here. White is carefully wash also good so easy to find the dirt.
This review is about item#07294052.
Weighing of the lubricating oil
5
From Japan
On 2014-07-21 19:56:18
There is a strength, it is very easy to use.
This review is about item#07294052.
Weighing of pesticide
3
From Japan
On 2013-06-30 19:59:08
I bought so cheap, but the scale was hard to see.
This review is about item#07294061.
Dissolution of the drug, formulated.
5
From Japan
On 2013-04-16 15:08:30
Light and convenient. It could use without the same as normal but inexpensive.
This review is about item#07294052.
Weighing of pesticide
2
From Japan
On 2012-09-16 23:30:53
Because it was inexpensive, but I bought a few with the intention of disposable to the weighing of pesticide But color is thought that it is semi-transparent, liquid volume in the milky white is hard to see Ease of use is bad. If not transparent, I wanted to keep writing.
This review is about item#07294052.