Buy more than* S$200* and get FREE SHIPPING

  • Polyethylene Beaker
  • Polyethylene Beaker
  • Polyethylene Beaker
  • Polyethylene Beaker

Polyethylene Beaker No.502

4.29 (7)
Item.#
07294077
Mfr.#
No.502
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Scale
Available
Specification
No handle With scale
Mouth Outer Diameter (Including Spout)(mm)
109
Overall Height (mm)
92
Width B (mm)
109
Standard
The independent standard regarding plastic made food container packing and the like such as polyolefine (hygienic cooperation national assembly standard such as polyolefine) A conformity
Material
PE (polyethylene)
Capacity (mL)
300
Shell Diameter A (mm)
80
Cylinder Diameter x Height (phi mm x mm)
80x92
1 Scale (mL)
25
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Used as a cup to put in suction for airless
5
From Japan
On 2017-08-09 15:49:56
I use it as a container to put in airless suction. It looks better from the container of the painting machine maker
This review is about item#7294095.
Adjustment of chemical concentration
5
From Japan
On 2017-02-10 19:28:43
It is strong, easy to use because the spout is hard to drip. Cospar is also good except that the scale is sluggish.
This review is about item#7294061.
Container for stirring
5
From Japan
On 2015-11-03 09:40:52
Because it is cheap, it is good. Capacity should be measured separately with a measuring cylinder and color should not matter so you should not ask the beaker to measure the volume. Although I use a stirring rod directly connected to the motor, it is hard to crack without cracking, so it was a disposable consciousness but it lasts long. Because transparent things are relatively thin, we choose this person for long term use. White is also good to wash carefully because it is easy to find dirt.
This review is about item#07294052.
Weighing lubricant
5
From Japan
On 2014-07-21 19:56:18
There is strength, it is very easy to use.
This review is about item#07294052.
Weighing pesticides
3
From Japan
On 2013-06-30 19:59:08
I bought it because it is cheap, but the scale was hard to see.
This review is about item#07294061.
Dissolution, formulation of chemicals.
5
From Japan
On 2013-04-16 15:08:30
Light and convenient. Although it was inexpensive, it was usable as usual.
This review is about item#07294052.
Weighing pesticides
2
From Japan
On 2012-09-16 23:30:53
Because it was inexpensive, I thought that the color was translucent though I thought that it was disposable for weighing pesticides, but I thought that the color was translucent, the amount of liquid is difficult to see and usability is bad. If it is not transparent, I wanted it to be written.
This review is about item#07294052.