Buy more than* S$200* and get FREE SHIPPING

  • Polyethylene Deposit Beaker
  • Polyethylene Deposit Beaker
  • Polyethylene Deposit Beaker

Polyethylene Deposit Beaker No.513

4.35 (17)
Item.#
07294104
Mfr.#
No.513
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip
Available
Material
Polyethylene (PE)
Mouth Outer Diameter (Including Spout)(mm)
125
1 Scale (mL)
50
Standard
The independent standard regarding plastic made food container packing and the like such as polyolefine (hygienic cooperation national assembly standard such as polyolefine) A conformity
Scale
Available
Specification
With handle With scale
Cylinder Diameter x Height (phi mm x mm)
90x118
Capacity (mL)
500
Customer Reviews
5 star 13
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 4.35
17 Customer Reviews
The reviews are automatic translation.
When making a mixture
5
From Japan
On 2017-07-20 08:54:25
The price is also worth it, the thing itself is solid and easy to use.
This review is about item#35006133.
Weigh the milk into a baby bottle for calf
5
From Japan
On 2016-02-08 18:56:32
If it can be used for a long time without deterioration, we plan to purchase the same one again.
This review is about item#07294113.
Biodiesel fuel manufacture
5
From Japan
On 2015-12-24 04:22:59
It was used for weighing sodium hydroxide as a catalyst in the production of biodiesel fuel. Making was stronger than I thought it was made in Japan.
This review is about item#07294131.
Dissolution of chemicals
5
From Japan
On 2015-10-13 17:34:11
The price is half price and it is very conspicuous than the thing of the camera mass retailer. I am very satisfied!
This review is about item#35006133.
Plating work
5
From Japan
On 2015-01-30 13:24:25
It's easy to use.
This review is about item#07294122.
Activator of laver aquaculture Lightweight
4
From Japan
On 2014-11-14 14:56:35
It seems that it will not break even in work in the cold sea, and it seems to be strong for the price, so it was good. Even though it's easy to see if it's a different color if you want a greedy (* ^^ *), I will repeat it again.
Weighing, injection of liquid material (food)
5
From Japan
On 2014-04-23 20:41:10
It is easy to use without distortion even if contents are put thick. The spout of the pour spout is also good. It is easier to measure by having the scale on both sides and having lines drawn every 100,000.
This review is about item#07294131.
Silicon is implanted into the surface of the substrate.
5
From Japan
On 2014-03-16 16:25:04
In the case of polypropylene containers, the polyethylene container can be peeled off cleanly, while it can not be recycled after solidification of silicon (it can not be solidified). It is a very good product.
This review is about item#07294113.
Subdivision of paint
5
From Japan
On 2013-11-25 19:08:54
It is a commodity which is surprised to be surprised for the price. Since there is no worry of corrosion, it can be used safely in the division of medicine etc.
This review is about item#35006133.
Photographic developer preparation
5
From Japan
On 2013-10-24 10:58:29
It was cheap and easy to use, it was nice to purchase. Other people are also written, but it is even more glad if it is a little more transparent.
This review is about item#35006133.