Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • PP Beaker
  • PP Beaker
  • PP Beaker
  • PP Beaker

PP Beaker No.42

4.00 (5)
Item.#
07294165
Mfr.#
No.42
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Scale
Available
Specification
No handle With scale
1 Scale (mL)
25
Mouth Outer Diameter (Including Spout)(mm)
109
Overall Height (mm)
92
Material
PP (polypropylene)
Width B (mm)
109
Capacity (mL)
300
Shell Diameter A (mm)
80
Cylinder Diameter x Height (phi mm x mm)
80x92
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Tone adjustment of textile printing
1
From Japan
On 2018-03-12 09:04:45
The bottom part of the beaker is decocted and it seems that it will not gradually become beautiful even if it is washed.
This review is about item#7294165.
Weighing pesticides
5
From Japan
On 2017-09-25 16:54:01
It can be accurately and easily weighed when diluting pesticides.
This review is about item#7294147.
Weighing oil
5
From Japan
On 2015-10-11 15:43:41
It is a good product with excellent cost performance.
This review is about item#07294156.
Dangerous Goods Class 4 Used for Checking Amounts of Daiichi Petroleum Division
5
From Japan
On 2014-07-04 13:41:42
The price side and the functional effect are 100 points. We can weigh a small amount to some extent exactly, and winning 100 hundred yen if 60 yen. Dangerous Goods Class 4 Daiichi Petroleum refers to so-called "engine cleaner" and so on. Since mopeds etc. do not enter 1 bottle, I think that this product which is simple and accurate is done, since it will do it one by one accurately in front of the refueling machine of the stand to some extent from the tank capacity . 1 It is convenient. When using it, wipe lightly with a piece of cloth, put it in a bag and take it home. It is convenient for a light weight of a small volume.
This review is about item#07294147.
Add a sample.
4
From Japan
On 2014-05-20 09:21:30
When not in use, it is convenient to stack them.
This review is about item#07294174.