Buy more than* S$200* and get FREE SHIPPING

  • PP Beaker
  • PP Beaker
  • PP Beaker

PP Beaker No.43

4.67 (3)
Item.#
07294174
Mfr.#
No.43
Package Qty.
1PC
Ship pack of
1
2.97 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Scale
Available
Specification
No handle With scale
Width B (mm)
125
Capacity (mL)
500
Shell Diameter A (mm)
100
Material
PP (polypropylene)
Cylinder Diameter x Height (phi mm x mm)
100x117
1 Scale (mL)
50
Mouth Outer Diameter (Including Spout)(mm)
125
Overall Height (mm)
117
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Weighing of oil
5
From Japan
On 2015-10-11 15:43:41
It is a good product with excellent cost performance.
This review is about item#07294156.
Use small portions amount check of dangerous goods fourth class first petroleum
5
From Japan
On 2014-07-04 13:41:42
Price surface and function effect is 100 points. A small amount of be able to some extent precisely metered, has won the 100 average if 60 yen. The hazardous materials fourth class first petroleum, refers to the so-called "engine cleaning agents". Etc. It does not enter one moped, the input of a single from the tank capacity to some extent exactly it with refueling aircraft before the stand Since you able do graduation, simple and this product is accurate, I thought good. 1 is a convenient and Koaru. When you are finished using, wiped lightly with a single rag, you take home are are in the bag. It is useful for lightweight little volume.
This review is about item#07294147.
Put the sample.
4
From Japan
On 2014-05-20 09:21:30
When not in use, it is useful and be stacked.
This review is about item#07294174.