Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • PP Deposit Beaker
  • PP Deposit Beaker
  • PP Deposit Beaker

PP Deposit Beaker No.55

4.78 (9)
Item.#
07294217
Mfr.#
No.55
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Grip
Available
Material
PP (polypropylene)
Mouth Outer Diameter (Including Spout)(mm)
180
Overall Height (mm)
177
Width B (mm)
180
Capacity (mL)
2000
Scale
Available
Specification
With handle With scale
Shell Diameter A (mm)
145
Cylinder Diameter x Height (phi mm x mm)
145x177
1 Scale (mL)
100
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Reagent replacement
5
From Japan
On 2017-09-08 16:38:14
3L hand-caught beakers were not readily available on the market, they were at a loss, so they are useful.
This review is about item#07294226.
For weighing automotive coolant
5
From Japan
On 2017-01-19 22:41:50
I tried it because the so-called "oil jug" -like stuff was dirty. The amount is also easy to understand, it is not easy to add dirt on the inside and it is a good feeling.
This review is about item#7294226.
Affordable size
4
From Japan
On 2015-08-13 19:28:50
It is used to add additives to gasoline of moped bike. Easy to use with handy size to measure 30 ml, 40 ml.
This review is about item#35105436.
ATF exchange mission cooler return side receiving
5
From Japan
On 2015-02-14 20:39:51
The scale is also easy to see and very satisfied
This review is about item#07294217.
Measuring quantity
5
From Japan
On 2015-02-09 18:28:25
It is convenient to see contents.
This review is about item#07294217.
I am using it for liquid measurement
4
From Japan
On 2014-08-26 13:05:19
It would be nice if the scale became a little easier to understand. For now, I continue to use it.
This review is about item#35105436.
I am making it accessories of goods.
5
From Japan
On 2014-03-08 09:50:28
I am satisfied and I am not particularly dissatisfied.
This review is about item#07294217.
Toning of lacquer type paint
5
From Japan
On 2013-06-28 13:28:09
I am using it for toning of paint of lacquer type but it is durable and useful for the price.
This review is about item#35105436.
With this, water weighing in 4 L or 9 L sprayer is weighed.
5
From Japan
On 2011-06-27 18:01:28
Although it might have been good even if it was one larger size, I think that it was better if I bought this more quickly compared to the 600 cc beaker we used before. It is very useful and useful. There is also a sense of stability, the water runs well when pouring, it is rare that water will spill out of the outside of the body and get drowsy.
This review is about item#07294226.