Buy more than* S$200* and get FREE SHIPPING

  • Poly Roth, Speed Type
  • Poly Roth, Speed Type
  • Poly Roth, Speed Type

Poly Roth, Speed Type No.261

4.00 (1)
Item.#
07294244
Mfr.#
No.261
Package Qty.
1PC
Ship pack of
1
2.11 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Material
PE
Tube Diameter (phi mm)
10
Model
75phi
Maximum Diameter (mm)
75
Foot Length (mm)
58
Standard
Synthetic plastic commodity that conforms to Law for Promotion of Sorted Collection and Recycling of Containers and Packaging (polyolefin hygenic standard)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It is used to small portions from larger cans in a small bottle, such as thinner.
4
From Japan
On 2009-02-06 08:47:07
Although not troubled even if there is no, it is a certain and convenient nice items. The improvement, we want to widen the mouth like a trumpet.
This review is about item#07294253.