Buy more than* S$200* and get FREE SHIPPING

  • Poly Roth, Speed Type
  • Poly Roth, Speed Type
  • Poly Roth, Speed Type

Poly Roth, Speed Type No.262

4.00 (1)
Item.#
07294253
Mfr.#
No.262
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material
PE
Tube Diameter (phi mm)
14
Model
90 phi
Maximum Diameter (mm)
90
Foot Length (mm)
64
Standard
Synthetic plastic commodity that conforms to Law for Promotion of Sorted Collection and Recycling of Containers and Packaging (polyolefin hygenic standard)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
We use it when we divide it from a large can of thinner etc. into a small bottle.
4
From Japan
On 2009-02-06 08:47:07
Although it is not troubled even if it does not exist, it is a nice item that is convenient to have. As an improvement point, I want the mouth to be widened like a trumpet.
This review is about item#07294253.