Buy more than* S$200* and get FREE SHIPPING

  • Poly Roth, Speed Type
  • Poly Roth, Speed Type
  • Poly Roth, Speed Type

Poly Roth, Speed Type No.263

4.00 (1)
Item.#
07294262
Mfr.#
No.263
Package Qty.
1PC
Ship pack of
1
7.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PE
Foot Length (mm)
72
TRUSCO Part Number
280-2457
Maximum Diameter (mm)
120
Tube Diameter (phi mm)
14
Model
120 phi
Specification
Speed type
Standard
The independent standard regarding plastic made food container packing and the like such as polyolefine (hygienic cooperation national assembly standard such as polyolefine) A conformity
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It is used to small portions from larger cans in a small bottle, such as thinner.
4
From Japan
On 2009-02-06 08:47:07
Although not troubled even if there is no, it is a certain and convenient nice items. The improvement, we want to widen the mouth like a trumpet.
This review is about item#07294253.