Buy more than* S$200* and get FREE SHIPPING

  • Poly Roth, Speed Type
  • Poly Roth, Speed Type
  • Poly Roth, Speed Type
  • Poly Roth, Speed Type

Poly Roth, Speed Type No.264

4.00 (1)
Item.#
07294271
Mfr.#
No.264
Package Qty.
1PC
Ship pack of
1
12.17 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Material
PE
Tube Diameter (phi mm)
15
Model
150phi
Standard
The independent standard regarding plastic made food container packing and the like such as polyolefine (hygienic cooperation national assembly standard such as polyolefine) A conformity
Maximum Diameter (mm)
150
Foot Length (mm)
97
TRUSCO Part Number
280-2465
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
We use it when we divide it from a large can of thinner etc. into a small bottle.
4
From Japan
On 2009-02-06 08:47:07
Although it is not troubled even if it does not exist, it is a nice item that is convenient to have. As an improvement point, I want the mouth to be widened like a trumpet.
This review is about item#07294253.