Buy more than* S$200* and get FREE SHIPPING

  • Polyethylene Funnel
  • Polyethylene Funnel
  • Polyethylene Funnel
  • Polyethylene Funnel

Polyethylene Funnel No.268

Item.#
07294287
Mfr.#
No.268
Package Qty.
1PC
Ship pack of
1
50.77 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Foot Length H (mm)
225
Outer Diameter A (mm)
300
Tube Diameter (phi mm)
25
Model
300 phi
TRUSCO Part Number
280-2473
Foot Diameter B (mm)
25
Maximum Diameter (mm)
300
Foot Length (mm)
225
Material
PE (polyethylene)