Buy more than* S$200* and get FREE SHIPPING

  • Back Plunger Type Dial Indicator

Back Plunger Type Dial Indicator 196A

5.00 (1)
Item.#
07294296
Mfr.#
196A
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Scale Specification
0-50-100
Measuring Range (mm)
5
Repetition Accuracy
5
Measuring Force (N)
less than 1.4
Scale Interval (mm)
0.01
Return Error
6
Stem Diameter (phi mm)
6.35
Indication Error
1 / 10 Rev (possible error): 10 1 / 2 Rotation: +/- 12 1 Rotation: +/-0. 15 2 Rotation: +/- 20 Total measuring range: +/- 20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Core work
5
From Japan
On 2015-07-03 17:51:08
Unfortunately the main unit does not have a case despite its good performance!
This review is about item#45521192.