The reviews are automatic translation.
Milling metal fittings
From Japan
On 2017-04-22 15:06:13
There is a little rust, but there is no problem in use. It is suitable for the price. Is it such a thing?
As a working jig
From Japan
On 2017-01-24 20:00:05
I use it without any problem as T slot nut.
Securing the base
From Japan
On 2015-07-16 08:50:28
Although it is cheap, although it is cheap, it does not like rusting out at a rate of about 1 to 5. I do not say that it will be covered with oil and preserve it, but what is it like to send it with rusting? Or is it natural that this product is rusty?
Milling machine operation
From Japan
On 2015-04-20 21:33:59
Excellent cost performance
Work fixing for mini-milling machine
From Japan
On 2014-10-23 19:06:10
Since it fits nicely into T slot, I use it without particular problem.
For securing cutting material during milling operation
From Japan
On 2014-10-14 10:27:14
If this level at this price, it is definitely buying. Accuracy is high for cheap, satisfied.
Fastening of work at machining center
From Japan
On 2014-09-17 20:51:25
Clamping work is easy, durability is also satisfied.
Trailer nut
From Japan
On 2014-05-23 21:06:24
It was a product of more than price
Press dies tightening
From Japan
On 2014-02-27 08:12:29
It is also good at present
Metal cutting
From Japan
On 2014-01-12 15:34:26
Because it is cheap, I will surely do. Because it is a painful thing to make your own ...