Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flange Nuts
  • Flange Nuts
  • Flange Nuts

Flange Nuts FN-M16

4.00 (17)
Item.#
07294341
Mfr.#
FN-M16
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Hardness HRC
27-32
Material
S45C
Dimensions C (mm)
21
Dimensions E (mm)
about 6
Screw Diameter A
M16
Surface Processing
4 Trioxide film
Dimension K(mm)
26
Dimensions B (mm)
35
Pitch
2.0
Heat Processing
hardenability
Customer Reviews
5 star 10
4 star 2
3 star 2
2 star 1
1 star 2
Review Rating: 4.00
17 Customer Reviews
The reviews are automatic translation.
As a nut
3
From Japan
On 2017-03-24 18:05:04
There is no problem. I also want to purchase.
This review is about item#8218147.
For machine fixing
5
From Japan
On 2016-09-30 07:35:55
Easy to use enough strength is very satisfied
This review is about item#08218131.
Muffler flanges etc. of imported cars
5
From Japan
On 2015-11-10 18:04:56
I use it in the exhaust system of imported cars, but the price is also reasonable and durability is better than genuine products and there is nothing wrong. I think that the accuracy is also good!
This review is about item#08218131.
For clamping
1
From Japan
On 2014-10-24 09:37:07
The ground plane and the center tapped hole axis were separated vertically, and the ground plane was re-cut by the lathe and it was corrected and used. Especially the bad things were exchanged.
This review is about item#08218165.
Work fixing for mini-milling machine
5
From Japan
On 2014-10-23 19:03:49
I am using it without any problem in particular.
This review is about item#08218147.
For securing cutting material during milling operation
4
From Japan
On 2014-10-14 10:35:32
If this price, I am satisfied. But for someone you care about, it may be a bit tight.
This review is about item#08218131.
Farm equipment
5
From Japan
On 2014-06-10 20:12:51
good
This review is about item#08218147.
I am doing metal press processing industry. It is used for attaching a metal mold to a press machine.
2
From Japan
On 2014-04-25 10:54:59
I usually regret it because I bought it without confirming that M20 pitch 2.5 will have 30 spanner. I am sorry that I am satisfied with the result, hardness etc.
This review is about item#07294357.
To fix the jig on the slide table
5
From Japan
On 2013-12-27 17:18:54
I would be happy if the price cheaper a little more. There is no problem in use.
This review is about item#08218147.
Bernat of the chain saw
5
From Japan
On 2013-12-09 22:29:34
We use it for the barnat of the chain saw. Flange nut M8 shoulder large 13mm (ISO standard) No cerate, stainless steel, iron, plating loose selling is desired.
This review is about item#08218131.