Buy more than* S$200* and get FREE SHIPPING

  • Flat Washers
  • Flat Washers
  • Flat Washers

Flat Washers FW-M12

4.57 (7)
Item.#
07294366
Mfr.#
FW-M12
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Heat Processing
hardenability
Surface Processing
4 Trioxide film
Outer Diameter A (mm)
35
Inner Diameter B (mm)
13
Dimensions C (mm)
1
Hardness HRC
32-37
Material
S45C
Thickness D (mm)
5
Compatible Bolt (Metric thread)
M12
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Clamp work
4
From Japan
On 2013-07-22 14:02:17
In particular it has been used without problem.
This review is about item#07294375.
Beams and digit bonding and mechanical components
5
From Japan
On 2013-04-14 08:08:54
Is no problem for use in architectural and mechanical parts, but happy if a little less expensive. It is without heart problems such as the thickness-hole is convenient to use in milling turning as part of the machine.
This review is about item#07294375.
Because there is a thicker than normal washer, used in the adjustment of white tightening of the nut
5
From Japan
On 2012-07-12 13:05:37
And it can be used without any problems on the material feeling both. It looks there is no particular problem.
This review is about item#07294384.
Clamping
3
From Japan
On 2012-03-15 18:35:06
Although we can use without any problems, but bolts and nuts, it is 14㎜ Only washer is regrettable that there is no 14㎜.
This review is about item#07294366.
For clamping of work
5
From Japan
On 2011-10-12 12:55:38
Without difficulty it could be used.
This review is about item#07294375.
It is used as a base of <spindle for pulling screws> desktop small milling machine.
5
From Japan
On 2009-06-17 02:10:38
Since the thickness is enough, I think that the tightening of the screw is stable.
This review is about item#07294366.
We are using the anti-loosening of the flange nut.
5
From Japan
On 2007-11-08 20:33:17
Because there was a return guarantee, when I bought one to try, flange nut, because can also be used in super tool in Nabeya, and love by now lost the cheap.
This review is about item#07294366.