Buy more than* S$200* and get FREE SHIPPING

  • Screw Jack
  • Screw Jack
  • Screw Jack
  • Screw Jack

Screw Jack S-100

4.00 (2)
Item.#
07294402
Mfr.#
S-100
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Hardness HRC
3-12
Material
S45C
Stroke (H-H1)(mm)
76-105
Heat Processing
hardenability
Surface Processing
4 Trioxide film
Dimension D (phi mm)
40
Load Limit (kN)
97.46
Dimention D1 (phimm)
32
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
It is used for press working, installation work of molds, etc.
3
From Japan
On 2008-04-23 19:20:49
It is stronger than it looks, weight is not so heavy and easy to handle. However, I think that usage will increase even if there is a slightly larger size of the outer diameter of the tip. The point is that you can fine-tune the height.
This review is about item#07294427.
Material fixation etc.
5
From Japan
On 2007-11-08 20:54:20
It became convenient because it can not be used from 50 to 70 because it was not another manufacturer.
This review is about item#07294393.