Buy more than* S$200* and get FREE SHIPPING

  • Double End Threaded Stud
  • Double End Threaded Stud
  • Double End Threaded Stud

Double End Threaded Stud SB-1275

4.00 (16)
Item.#
07294445
Mfr.#
SB-1275
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Surface Processing
4 Trioxide film
Pitch
1.75
Screw Dimension L1 (mm)
45
Hardness HRC
27-32
Screw Diameter
M12
Material
S45C
Screw Dimension L2 (mm)
14.5
Heat Processing
Tempering
Overall Length L (mm)
75
Customer Reviews
5 star 9
4 star 2
3 star 2
2 star 2
1 star 1
Review Rating: 4.00
16 Customer Reviews
The reviews are automatic translation.
DUCATI for MHR900
3
From Japan
On 2016-06-03 15:43:54
Rear cowl was used as a bolt to secure the. Because it was longer I used to cut about 10mm.
This review is about item#08218201.
For the clamp of the press die
2
From Japan
On 2014-08-09 13:46:56
M20 of those four was purchased. It had entered into one by one thin plastic, but confirmation is when those terrible or have some places paint is coming off the middle had dented threaded part. Packing was a paper and the stud bolt + T Sulo + nut rounding of cushioning material in the cardboard. Perhaps each other is each other scratches during transport ... is. I tried to empirically a beating in the threads with each other does not seem to the dented not equal considerable force (about swinging down). Screw it was difficult as bulging part is machined with a file, it uses.
This review is about item#07294655.
Installation of furniture, etc.
5
From Japan
On 2013-07-22 17:58:30
Price is also cheaper ones also could well very good shopping. The next is likely to be purchased without worry if there!
This review is about item#08218253.
Machining of the jig attached
2
From Japan
On 2012-11-10 11:38:23
Even though you have rust occurs are individually wrapped. Since also troublesome to return was used to repair the black dyed paint.
This review is about item#07294463.
Mounting of the press
5
From Japan
On 2012-04-16 13:07:23
It was good in spite of the price.
This review is about item#07294515.
Fixation of the press die
5
From Japan
On 2012-04-12 12:54:07
We tighten use the pipe to the press die fixed, but forever desorption in the field of high-mix low-volume can be easily. Growth and chipping deformed even without I use always.
This review is about item#07294655.
Clamp the workpiece in the milling
5
From Japan
On 2012-03-15 18:38:31
In particular it has been used without any problem.
This review is about item#08218357.
Workpiece clamp to the MC
5
From Japan
On 2012-03-09 10:11:03
Are the best when there is a spanner over like the other manufacturers, but I think that it can not be helped given the cost. Compatibility with other T Sulo and nut also was no problem.
This review is about item#07294506.
SPECIAL work
3
From Japan
On 2012-01-17 14:29:23
Not enough length, disabled
This review is about item#08218332.
The work fixing and in the milling machine work, we have used in the fixing of the rotary table.
5
From Japan
On 2011-07-06 16:13:31
It might become cost rise, but I think it is easy to further use if me by providing a hexagonal portion to the portion that is not cut the thread of the stud bolt.
This review is about item#08218217.