Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Double End Threaded Stud
  • Double End Threaded Stud
  • Double End Threaded Stud

Double End Threaded Stud SB-20100

4.00 (16)
Item.#
07294637
Mfr.#
SB-20100
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Surface Processing
4 Trioxide film
Heat Processing
Tempering
Overall Length L (mm)
100
Pitch
2.5
Screw Dimension L1 (mm)
60
Material
S45C
Hardness HRC
27-32
Screw Diameter
M20
Screw Dimension L2 (mm)
26