Buy more than* S$200* and get FREE SHIPPING

  • Drill Press Vise
  • Drill Press Vise
  • Drill Press Vise

Drill Press Vise DPV-100

4.46 (39)
Package Qty.
Ship pack of
Now we ship to...
...see all
Item Feature
Mouth Width A (mm)
Total Length C (mm)
Dimension K(mm)
Dimension F (mm)
Mouth Width H (mm)
Height E (mm)
Full-Width L(mm)
Dimension G(mm)
Weight (kg)
Mouth Opening B (mm)
Customer Reviews
5 star 27
4 star 7
3 star 2
2 star 2
1 star 1
Review Rating: 4.46
39 Customer Reviews
The reviews are automatic translation.
For material fixing
From Japan
On 2017-07-12 15:40:46
It was heavier and heavier than I expected and there was a sense of stability. I think that it is a good product.
This review is about item#7294743.
Fixed to drill holes
From Japan
On 2016-10-29 16:02:20
It is a very good product, I will understand once you try it
This review is about item#7294752.
Vertical bar for drilling machine
From Japan
On 2016-04-23 20:59:14
Since the price did not change so much, I ordered the bigger vice. Looking at the actual thing, it is quite a big deal. There is a sense of stability, but it was good under this size. I want a picture of a vise installed on a drill machine that knows the size.
This review is about item#07294734.
Material fixation
From Japan
On 2015-12-19 15:22:33
Anyway it is solid, stability is outstanding. It is recommended.
This review is about item#07294743.
Drilling operation
From Japan
On 2014-11-06 22:24:04
Especially I do not feel a problem. I am satisfied. I think that accuracy is sufficient.
This review is about item#07294725.
Tighten the workpiece at the time of sanding the material (L steel, material after blowing etc.)
From Japan
On 2014-09-18 17:58:42
Since the vice used before aged, I bought a new one. The price is cheap and attractive. The size feeling was slightly smaller than the previous ones, but I use it because it is enough to hold objects. I also wanted to buy that if there was expansion of things with another big size and weight. Please examine it at next product development.
This review is about item#07294752.
Hobby milling machine
From Japan
On 2014-03-09 15:47:19
Whatever it is, it is good that the price is cheap. Accuracy is good for price. Because there is a guide rod, there is no floating up at the time of tightening. Is good.
This review is about item#07294725.
Work fixing
From Japan
On 2014-02-19 14:13:44
It can be held with reasonable precision. The engaging surface is also finished neatly and it does not hurt the work. I think that it is COSPA the best. The long hole of the installation is too large, so it seems that there is some ingenuity to fix the vice.
This review is about item#07294725.
As a normal drill vice
From Japan
On 2013-03-17 20:41:10
Excellent outstanding COSPA Compared to the same price range product of the home center with high satisfaction, there is accuracy as well, it is outstanding quality
This review is about item#07294725.
For fixing for metal parts processing
From Japan
On 2013-02-23 20:59:10
I am very satisfied with COSPA. The movement of the opening is also smooth and there is no play. Although it is not the original usage, it can be used for bending of metal parts (iron) of about 3 t, etc. It can be used enough for the application I expected. Recently, the number of items that can be purchased at a price that does not differ greatly at home centers, etc. has also increased, but I would like Kospa to continue to develop superior products.
This review is about item#07294725.