Buy more than* S$200* and get FREE SHIPPING

  • JK Electric-Windshield-Wiper 150-S

JK Electric-Windshield-Wiper 150-S 62301

4.82 (17)
Item.#
07294786
Mfr.#
62301
Package Qty.
1Box(150Sheetx36Box)
Ship pack of
1
149.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Sheet Dimensions (mm)
225x215
TRUSCO Part Number
126-1983
2015 Trusco Published Pages
4 1966
AS ONE Part Number
6-6688-01
Number of Sheets
150 sheets / BOX
Color
White
Material
Pulp 100%
2014 TRUSCO Published Page
3-0978
Weight (kg)
10.5
Customer Reviews
5 star 15
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.82
17 Customer Reviews
The reviews are automatic translation.
Better of here
5
From Japan
On 2017-02-09 18:28:12
Have the same kind of commodity, but I think that JK wiper No. 1 good
This review is about item#5828514.
Washing machine parts
5
From Japan
On 2016-11-20 09:29:28
JK Kimwipe Unlike ordinary Kimwipe (S200), and wiped off enough even one for thick large. S200 user will recommend that you try to use once.
This review is about item#5828514.
Automotive work
5
From Japan
On 2016-02-27 21:02:40
Oil, I think that it is best to wipe the grease. I think that is excellent in cost performance!
This review is about item#05828514.
Experiment
3
From Japan
On 2015-12-17 15:36:24
I'm happy and a little more cheap price
This review is about item#05828514.
Kitchen paper, various types of work
5
From Japan
On 2015-12-10 14:55:11
Do not tear anyway. So just say to the mat instead of the insect. Also, can feel free to use as a kitchen paper, it is Fukin'ira Zu so clean firm indulge. It is somewhat high, but to be useful to Knock around dirt in tropical fish breeding. It is also ideal to wipe the chemical for the car.
This review is about item#05828514.
Paint job
5
From Japan
On 2015-10-17 09:45:11
I use to clean the painted surfaces. And hard to out hair dust, it has come in handy because it does not tear thick of order.
This review is about item#05828514.
Cleaning of terminals and infrastructure
5
From Japan
On 2015-05-12 19:08:41
It is a firm dough. Since there is an area you can use Gashigashi in one piece.
This review is about item#05828514.
Mainly used at the time of work at the end of parts cleaning.
4
From Japan
On 2015-02-23 17:39:49
Always we have survived the earliest correspondence. Because handling is not the hardware store or the like in the vicinity, it had been a very inconvenient. JK when the wiper is wiping, is fiber tends to work because it is almost not to adhere to the machine.
This review is about item#05828514.
RC of maintenance
5
From Japan
On 2014-11-10 14:04:22
Dirt there is unevenness of the surface than Kimwipe is is easy to take. Also the size is just right.
This review is about item#05828514.
Painted lacquer
5
From Japan
On 2014-08-05 13:03:53
Commodity troubled that there is no.
This review is about item#05828514.