Buy more than* S$200* and get FREE SHIPPING

  • Jk Wiper, 100-S
  • Jk Wiper, 100-S
  • Jk Wiper, 100-S

Jk Wiper, 100-S 62311

4.50 (4)
Item.#
07294795
Mfr.#
62311
Package Qty.
1Box(100Sheetx18Box)
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Sheet Dimensions (mm)
470x425
TRUSCO Part Number
126-1991
2014 TRUSCO Published Page
3-0978
Number of Sheets
100 sheets / BOX
Weight (kg)
15.4
Material
Pulp
2015 Trusco Published Pages
4 1966
AS ONE Part Number
6-6688-02
Color
Tea (not Zarashi)
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Used in kitchen paper
5
From Japan
On 2016-10-29 15:13:43
It is bigger than the kitchen paper in the streets, so it also comes in handy instead of tablecloth so it is very handy. I am using it for oil removal even at a company, and I also have one insect and some carcasses.
This review is about item#7294795.
For machine maintenance
5
From Japan
On 2016-09-29 16:13:21
It is used for wiping machine tools and parts. It is very convenient because it has good absorbency.
This review is about item#7294795.
JIS mortar molding, compressive strength test
3
From Japan
On 2015-10-22 09:50:46
High price, do not you get cheaper?
This review is about item#07294795.
Used during manufacturing
5
From Japan
On 2015-10-16 14:37:24
Absorptive power is good, it is strong and it is useful.
This review is about item#07294795.