Buy more than* S$200* and get FREE SHIPPING

  • Kimwipes S-200

Kimwipes S-200 62011

4.66 (80)
Item.#
07294804
Mfr.#
62011
Package Qty.
1Box(200Sheetx72Box)
Ship pack of
1
199.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Sheet Dimensions (mm)
120x215
Color
White
Number of Sheets
200 sheets / box
2015 Trusco Published Pages
4 1965
AS ONE Part Number
6-6689-01
Type
Pop-up
Material
Pulp
TRUSCO Part Number
126-1959
2014 TRUSCO Published Page
3-0977
Weight (kg)
11.7
Customer Reviews
5 star 64
4 star 10
3 star 3
2 star 1
1 star 2
Review Rating: 4.66
80 Customer Reviews
The reviews are automatic translation.
Cleaning task
5
From Japan
On 2017-03-10 14:39:36
It is very easy to use is good if there truly only manufacturer goods.
This review is about item#5828462.
I always use to such as head cleaning of the video deck.
5
From Japan
On 2017-03-07 13:10:20
Such as paper fiber is not left, it is as usual and quality ease of use.
This review is about item#5828462.
Various Mentenasu
3
From Japan
On 2017-03-05 16:26:00
And love from student days. I think that it is indispensable item of science.
This review is about item#5828462.
JK than the better of the wiper?
1
From Japan
On 2017-02-09 18:30:44
Kimwipe is famous product I personally prefer the JK wiper I thought that it was above ease of use Toka thickness
This review is about item#5828462.
Wiping glasses, to wipe display
5
From Japan
On 2017-02-06 15:39:42
Unlike normal tissue, has come in handy because the lint-free even wipe. It wipes the various things.
This review is about item#5828462.
The camera lens
5
From Japan
On 2017-01-14 21:12:28
And the lens of the camera, it uses moisten the anhydrous ethanol at the time of cleaning of contact. Very easy to use on the size basis.
This review is about item#5828462.
Lens cleaning of optical products
5
From Japan
On 2016-12-26 17:53:44
Irregularities can be wiped clean because there, fluff also not remain, other than this product is enough to not be able to use now of the place!
This review is about item#7294804.
For the cleaning of PC and peripherals
5
From Japan
On 2016-12-13 15:14:07
Soak the alcohol has been wiped clean, but it can be properly cleaned.
This review is about item#5828462.
At the time of maintenance of machinery, dirt dropped, etc.
2
From Japan
On 2016-12-01 18:13:33
Size is not convenient to use in just well versatile but there is dissatisfaction only one. It will be scratch and wipe the plastic lens of the glasses because it is finished quite firmly. I was totally into one bad glasses. Is no separate problem is that there in such a hardness, but the note is by all means necessary.
This review is about item#5828462.
Used in radio control
5
From Japan
On 2016-11-07 17:06:56
Compatibility with mandatory Kimwipe parts cleaner is in radio control car is also a good easy-to-use
This review is about item#7294804.