Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Kimwipes, Widsize, L-100

Kimwipes, Widsize, L-100 62001

4.75 (4)
Item.#
07294813
Mfr.#
62001
Package Qty.
1Box(100Sheetx18Box)
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Sheet Dimensions (mm)
470x425
Type
Wide size
Material
Pulp
Number of Sheets
100 sheets / BOX
Color
White
Weight (kg)
11
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
As a pillow cover at the time of alignment
5
From Japan
On 2018-03-02 14:32:20
Durable, inexpensive and easy to use. Since I do not sell L size quite often, I use this site.
This review is about item#7294813.
In factory
5
From Japan
On 2015-12-10 14:54:21
It is convenient to purchase with a small lot. Since it is not necessary so much, I will be saving because it will take place as soon as I place it.
This review is about item#09493461.
Wipe off large area moisture, wipe long glass tubes and use them to keep them wrapped during storage.
5
From Japan
On 2015-03-03 14:28:10
There are many ways to use it as much as this, it is convenient for laying it on a workbench or wrapping a large size glass tube or glass plate. Personally, in particular, there are no points to be improved. Of course, there are users who are happy that there are more, larger ones.
This review is about item#07294813.
Waste substitute for painting
4
From Japan
On 2013-04-20 14:35:26
I used it instead of waste when painting. I used a lot of conveniences when I wiped the paint, as it was washing, so I used it a lot, but this was the best in terms of strength, size and price
This review is about item#09493461.