Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Lashing Straps

Lashing Straps NB-254

4.41 (214)
Item.#
07294865
Mfr.#
NB-254
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-05-16
Now we ship to...
...see all
Item Feature
Breaking Load (kg)
120
Belt Width (mm)
25
Material (stopper)
Steel
Material (belt)
Nylon
Purpose
Load fastening, Load fastening, Load fastening, Load fastening, Load fastening, Load fastening
Working Load (kg)
100
Working Load [kN]
1.0
Breaking Load (kN)
1.2
Belt Length (m)
4
Customer Reviews
5 star 134
4 star 52
3 star 15
2 star 8
1 star 5
Review Rating: 4.41
214 Customer Reviews
The reviews are automatic translation.
Product movement work in warehouse
4
From Japan
On 2018-04-20 12:33:35
It feels good to have colors. Durability does not seem to have any problem.
This review is about item#7294874.
When fixing the load to the carrier
5
From Japan
On 2018-04-19 19:08:58
It is cheap and durable. Cost performance is high, the use feeling is also good.
This review is about item#23991643.
Use two to attach the ladder to the car carrier.
5
From Japan
On 2018-04-16 16:49:35
Because it is a consumable item, it is cheap and it is a good place to exchange frequently.
This review is about item#23991643.
I use it for fixing Nishikigoi's automatic feeding machine.
5
From Japan
On 2018-04-05 08:44:28
Tighten with one touch, there is no slack, so it is good. Easy
This review is about item#23991643.
Unity to carry dead branches
5
From Japan
On 2018-03-30 10:09:02
Exactly 2 meters in length. It's a fluorescent color so you can easily understand the mountain slope. The metal fittings should be solid. If possible, the tip of the belt is a bit hard, and If it is tapered it will be easier to put in metal fittings and I think it will be even better.
This review is about item#23991643.
Packing goods
5
From Japan
On 2018-03-26 22:26:00
In the market, I was looking for 3m with only even number. This item was just perfectly good length
This review is about item#50971183.
It is a stepladder, fixation of materials.
5
From Japan
On 2018-03-21 14:33:25
I hope the belt will enter the buckle smoothly! If buckle breaks while using it may be good if there is only buckle sale! What?
This review is about item#23991643.
Luggage fixation
4
From Japan
On 2018-03-16 13:14:44
Since the buckle is metal, you do not have to worry about breakage even if you fix it tightly. Because the belt is also a fancy color, it is easy to understand at a glance whether you are doing a band or not. It is better to have a fancy color band for work.
This review is about item#23991652.
Load tightening
5
From Japan
On 2018-03-06 14:34:46
Because it is inexpensive and easy to use cheap it can cut and adjust the length. It is a good price even disposable.
This review is about item#23991643.
Transportation of motorcycle
5
From Japan
On 2018-03-04 23:47:20
You can use it easily. However, I fix the main part of the bike with a more solid one and use it as an auxiliary.
This review is about item#23991643.