Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Lashing Straps
  • Lashing Straps
  • Lashing Straps

Lashing Straps NB-256

4.40 (226)
Item.#
07294874
Mfr.#
NB-256
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Breaking Load (kg)
120
Belt Width (mm)
25
Belt Length (m)
6
Material (stopper)
Steel
Purpose
Load fastening, Load fastening, Load fastening, Load fastening, Load fastening, Load fastening
Working Load (kg)
100
Material (belt)
Nylon
Working Load [kN]
1.0
Breaking Load (kN)
1.2
Customer Reviews
5 star 141
4 star 55
3 star 16
2 star 8
1 star 6
Review Rating: 4.40
226 Customer Reviews
The reviews are automatic translation.
Load tightening of luggage on the pallet
5
From Japan
On 2018-06-12 18:49:50
I purchased a good 5 m (black) thing because the four sides of the pallet are weaker than 5 m to use for tightening the plastic box objects on the pallet. Usability is not much different from polypropylene band, but I think that hitting an item is softer than the polypropylene material with the width and material of the belt. Although I'd like to verify robustness and cost performance while using it, it is star 5 because I personally like black.
This review is about item#23991704.
Fixing car base
4
From Japan
On 2018-06-05 23:04:35
It is thin but quite firm. For now it has been fixed without problems
This review is about item#23991677.
Luggage fixation to motorcycle
5
From Japan
On 2018-06-04 12:42:47
Because it is cheaper than home center, it is useful. Compared to the manufacturer's products, the metal fittings are somewhat lighter, but they are used without problems in terms of strength.
This review is about item#23991643.
Fixing motorcycle transport
5
From Japan
On 2018-06-01 00:21:13
Because it is cheap, is it OK? I thought I ordered but it is quite solid and satisfied.
This review is about item#23991677.
Fixing the long length of the van to the carrier
4
From Japan
On 2018-05-31 14:41:18
I used a rubber band in the past, but since it has deteriorated, I purchased it by replacement. The belt is slippery and the buckle is steel, so it is feeling tightened tightly. I have not relaxed at the moment, but I think that this area is also important for the technology of human beings to fix. I think that it is a good product to fix a relatively lightweight thing such as PVC pipe 4 m of VU 100 and square material 4 m to the carrier.
This review is about item#23991643.
Tightening a large box
5
From Japan
On 2018-05-28 16:32:31
Great box was found big enough to find suitable fasteners. The color is also conspicuous by the luminescent color.
This review is about item#7294874.
Used for packing, transportation
4
From Japan
On 2018-05-23 19:29:35
Although it is difficult to enter ahead, it is quite easy to use with scissors cutting with a lighter.
This review is about item#7294865.
Tie-ups of light tigers
1
From Japan
On 2018-05-23 19:28:13
Although the goods themselves are good, shipping is slow. It will be on that day, but if you order on Saturday and Sunday it will take 3 business days. It will take several days to arrive further and will be kept waiting for nearly a week. You can not buy anything in a hurry. By the way it was not until a few months ago.
This review is about item#23991695.
To stop the rear of the bike
5
From Japan
On 2018-05-13 01:53:12
I am using it for stopping a motorcycle baggage It is better to be cheap than anything
This review is about item#23991677.
Miscellaneous work time
5
From Japan
On 2018-04-29 02:48:43
I always use it. Even though it is inexpensive, quality is also very good.
This review is about item#23991643.