Buy more than* S$200* and get FREE SHIPPING

  • Ratchet Tie Down
  • Ratchet Tie Down
  • Ratchet Tie Down
  • Ratchet Tie Down
  • Ratchet Tie Down

Ratchet Tie Down RB-300S

4.58 (33)
Item.#
07294883
Mfr.#
RB-300S
Package Qty.
1PC
Ship pack of
1
46.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Main Unit Belt (m)
1
Winding Side Belt (m)
4
Breaking Strength (kg)
2000
Belt Width (mm)
35
Working Load [kN]
3
Material (belt)
Polyester
Thickness (mm)
2
Terminal Specification
Made from tight stitching
Working Load (kg)
300
Type
Belt cargo fastening machine
Breaking Load (kN)
20
Customer Reviews
5 star 22
4 star 9
3 star 1
2 star 1
1 star 0
Review Rating: 4.58
33 Customer Reviews
The reviews are automatic translation.
When transporting control panel
5
From Japan
On 2017-11-23 09:42:14
Tightening of packing is easy and easy to use. Since the hooking portion is a cloth, it is not easy to scratch the truck and the control panel. I bought two previously, I bought two of this time.
This review is about item#7294892.
Fastening of machinery in agricultural work
5
From Japan
On 2017-10-27 19:13:45
Easy to use, reasonable price, reasonable price, with reflector plate at this price and more safe to use at night.
This review is about item#7294883.
Timber, agricultural equipment when transporting
5
From Japan
On 2017-10-22 20:12:32
I used a lashing belt when carrying agricultural machinery, but I thought that it is optimal for akira of ordinary truck because netsuke part is 1 m. I am satisfied.
This review is about item#7294892.
Fixed load
5
From Japan
On 2017-10-22 07:07:19
Tightening is easy and there is room for additional tightening work. There is no looseness of the belt.
This review is about item#07294883.
For transporting fruit trees containers
4
From Japan
On 2017-09-12 14:58:02
Lashing beginners were hard to understand the diagram of the instruction manual.
This review is about item#7294892.
I use it for a car luggage belt.
5
From Japan
On 2017-08-29 15:54:20
It was very nice to have used a few, so I decided to buy one large vehicle again. Thank you very much for helping me.
This review is about item#7294892.
Beginning of a track
5
From Japan
On 2017-08-03 15:35:29
I can be relieved to be firm! I think that it is cheap and good
This review is about item#7294892.
To fix the agricultural machinery etc when loading in the car
5
From Japan
On 2017-03-31 09:17:16
At first, I did not understand how to use it (especially where I got a stopper to release the lock) but I was embarrassed, but after grasping a few tips I can use it conveniently. I can secure the load firmly and it is safe without slippage.
This review is about item#7294892.
For agricultural harvesting / shipping work
5
From Japan
On 2017-03-15 22:00:37
It is a bargain item that is firm and satisfied than I thought.
This review is about item#7294883.
Used for crime tightening of goods to sin
4
From Japan
On 2017-01-05 14:44:07
It was also affordable, convenient, and goods arrived early, even though the end of the year.
This review is about item#7294892.