Buy more than* S$200* and get FREE SHIPPING

  • Book End
  • Book End
  • Book End
  • Book End
  • Book End

Book End 9263

4.65 (51)
Item.#
07295032
Mfr.#
9263
Package Qty.
1Set(2PC)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Steel
Weight (g)
794
Color
Black
Dimensions (Width W x Depth D x Height H) (mm)
153x205x230
Size
Big
Customer Reviews
5 star 34
4 star 16
3 star 1
2 star 0
1 star 0
Review Rating: 4.65
51 Customer Reviews
The reviews are automatic translation.
卓上整理
5
From Japan
On 2018-04-19 14:56:43
なんの問題ありません。 カラーバリエーションがあってもいいかと思います。 この価格が良いと思います
This review is about item#7295041.
Used to organize storage shelves
4
From Japan
On 2018-01-24 15:10:14
With a solid weight it is also attached with anti-slip, it is a good feeling. I would be happy if there were more color variations. I also want to buy it.
This review is about item#7295041.
A little paper arrangement
5
From Japan
On 2017-05-11 15:33:22
Making is absolutely no problem. When I am cheap, I order it as necessary.
This review is about item#07295041.
Organizing bookshelves
4
From Japan
On 2017-04-27 17:18:19
100 It's better to make it from Kinya stationery shop, the price is also cheap, I bought it was the correct answer
This review is about item#7295041.
I am using it on a bookshelf
4
From Japan
On 2017-02-11 20:29:36
The book collapses even if it is a little less It is convenient if you always feel upright and feel good as you can move enough
This review is about item#7295041.
Organize catalogs
5
From Japan
On 2016-10-14 16:35:10
I have been looking for a book end that can support a thick catalog and purchased it. In terms of price, Monotaro is the cheapest, and we can purchase with confidence because the delivery date is clear. I would like to use it even when purchasing different sizes from now on.
This review is about item#7295041.
LP record storage
4
From Japan
On 2016-09-30 08:58:43
I use it for storing LP records using two sheets.
This review is about item#07295032.
Organizing books
5
From Japan
On 2016-09-09 20:58:07
I bought it for organizing the book of the shop. I did not know that the book end was cheaper than I thought it was such a price. The feeling of use is no problem.
This review is about item#7295032.
For office use
5
From Japan
On 2016-06-23 19:03:55
The one of 100 yen used before was bad, it was useless, the Osaka soul is sturdier and heavier than I thought. Two sets are appreciative.
This review is about item#07295041.
To organize the book.
4
From Japan
On 2016-05-13 18:38:42
You can use it normally without problems. I think there is enough value for the price.
This review is about item#07295041.