Buy more than* S$200* and get FREE SHIPPING

  • Book End
  • Book End
  • Book End
  • Book End

Book End 9262

4.65 (49)
Item.#
07295041
Mfr.#
9262
Package Qty.
1Set(2PC)
Ship pack of
1
8.50 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Steel
Weight (g)
606
Color
Black
Dimensions (Width W x Depth D x Height H) (mm)
140x185x192
Size
Middle
Customer Reviews
5 star 33
4 star 15
3 star 1
2 star 0
1 star 0
Review Rating: 4.65
49 Customer Reviews
The reviews are automatic translation.
A little paper arrangement
5
From Japan
On 2017-05-11 15:33:22
Making is absolutely no problem. When I am cheap, I order it as necessary.
This review is about item#07295041.
Organizing bookshelves
4
From Japan
On 2017-04-27 17:18:19
100 It's better to make it from Kinya stationery shop, the price is also cheap, I bought it was the correct answer
This review is about item#7295041.
I use to bookshelf
4
From Japan
On 2017-02-11 20:29:36
Also book fell down is less just a little bit You can fully move because if you are always upright This is useful if there is a good feeling
This review is about item#7295041.
Organizing catalog class
5
From Japan
On 2016-10-14 16:35:10
I bought looking for a bookend that can support the thick catalog. The price surface cheaply's Monotarou the most, was able to buy with confidence because the delivery time is also clear. Also when to buy a size different from the future, we want to use.
This review is about item#7295041.
Storage of LP record
4
From Japan
On 2016-09-30 08:58:43
I use for storage of LP record with two.
This review is about item#07295032.
Organization of this
5
From Japan
On 2016-09-09 20:58:07
I bought to organize the shops of this. Cheaper than I thought did not know the fact that it is such a price I bookend. A feeling of use is no problem.
This review is about item#7295032.
For office
5
From Japan
On 2016-06-23 19:03:55
It was no good will bend those of 100 yen, which had been previously used, there is also a strong and weight than the Osaka soul was wondering. Set of two is grateful.
This review is about item#07295041.
To organize this.
4
From Japan
On 2016-05-13 18:38:42
You can use without problems in common. Worth the price I think that is enough.
This review is about item#07295041.
For document arrangement
4
From Japan
On 2015-08-19 12:54:42
Due to the rigidity, documents with a little weight were easy to organize. Because the round sponge seal is affixed to the bottom, it is also good to prevent scratches and misalignment.
This review is about item#07295041.
I happened to find it. I bought it for price adjustment,
5
From Japan
On 2015-08-04 22:56:42
I make it firm and I care for packaging politely, is not it?
This review is about item#07295041.