Buy more than* S$200* and get FREE SHIPPING

  • Dial Thickness Gauge

Dial Thickness Gauge 7327

4.12 (8)
Item.#
07295057
Mfr.#
7327
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Gauge Head (mm)
phi10 flat
Parallelism (microm)
Gauge head anvil 5 or less
Measuring Force (N)
1.5 or less
Measuring Range (mm)
0 to 1
Indication Error
+ /-5microm following
Reading Method
Dial gauge 2109SB-10
Plug Depth (mm)
30
Scale Interval (mm)
0.001
Weight (g)
230
Anvil (mm)
phi10 flat
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
For intermediate inspection
5
From Japan
On 2017-09-29 16:36:48
Because it is made by Mitutoyo, it can be used with confidence. I knew the size, I think that people with big hands are hard to use.
This review is about item#35731832.
Leather thickness measurement
4
From Japan
On 2017-07-22 17:08:05
Precision, value is stable. As the hands are bigger, putting three fingers in the handle part of the frame was a bit cramped.
This review is about item#35731841.
Measure wall thickness of rubber products
5
From Japan
On 2017-02-17 16:24:45
It is used for wall thickness measurement inspection of rubber products manufactured by our company. I had purchased it from a tool trading company, but I was very satisfied that I could buy it cheap this time.
This review is about item#35731857.
Measurement of piped goods
3
From Japan
On 2016-03-22 16:35:57
This time it was unsuitable for use.
This review is about item#35731832.
Hair diagnosis
1
From Japan
On 2015-11-18 23:08:24
Zero display is not done when it is received, and it never goes to zero even if you try zero set many times. Although it was a precision instrument, it could not be used at all.
This review is about item#35731832.
Measurement of shim
5
From Japan
On 2015-11-18 17:57:09
Nothing to say.
This review is about item#35731832.
Measurement of shim
5
From Japan
On 2015-11-18 17:54:03
Nothing to say.
This review is about item#35731832.
Measurement of molded products
5
From Japan
On 2015-04-15 17:21:04
Things that were made by other companies that used to be used earlier have deviated from 0 and have been constantly proofreading, but there is no such thing, the feeling of use is also good.
This review is about item#35731857.