Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 60°Center Drill
  • 60°Center Drill
  • 60°Center Drill

60°Center Drill JIS 5*1.5*40

4.00 (42)
Item.#
07301901
Mfr.#
JIS 5*1.5*40
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
60
Shank Diameter (phi mm)
5.0
Material
High-speed-steel (HSS)
Drill Length (mm)
1.5
Tolerance
h8
Overall Length (mm)
40
Drill Diameter (phi mm)
1.5
Customer Reviews
5 star 26
4 star 6
3 star 1
2 star 2
1 star 7
Review Rating: 4.00
42 Customer Reviews
The reviews are automatic translation.
Lathe and milling, etc.
5
From Japan
On 2015-04-08 23:18:29
I use normally. I think that cheap and good.
This review is about item#07301935.
Instead of punch
5
From Japan
On 2014-12-15 19:00:36
The percentage of the price, we are very satisfied.
This review is about item#07301901.
Under the screw of the various drill holes for (the displacement prevention)
1
From Japan
On 2014-10-23 18:09:54
In the drilling of soft iron, just lick the soft iron surface, the hole does not open. Also a center drill and material of Yamawa are the same, a narrow processing material range. Only opened hole much plastic-based, aluminum-based, brass system, such as acrylic. In the drilling of aluminum-based, brass-based, but I think sharpness is also a hole is that it is bad sex, become dirty hole. Drill groove portion of the center drill tip diameter of Monotarou is in the straight. (Looking at the product image, the illusion as twisted at first glance) Once received technical information from Yamawa, Inc., it is apparently not been twisted processing to the tip of the center drill is not greatly affected the sharpness.
This review is about item#07301901.
It's the core of the control panel of drilling
5
From Japan
On 2014-09-19 00:30:27
I thought that good you're firmly in spite of the price a very strong
This review is about item#07301892.
Centering of Shifato is the main
5
From Japan
On 2014-06-26 09:46:02
Have you ever do in the usual drill when there is no for the center does not go to the translation Do you like for the center
This review is about item#07301935.
When a hole in the center of the shaft
5
From Japan
On 2014-06-25 14:03:05
It is hard put out the core in the correct position in the first from the drill bit to make a hole center
This review is about item#07301935.
Milling
1
From Japan
On 2014-06-17 17:57:47
It is very fragile. Do not buy again.
This review is about item#07301901.
Of course lathing
5
From Japan
On 2014-03-15 13:42:13
Sharpness well, it was safe to use.
This review is about item#07301901.
Center processing
1
From Japan
On 2014-02-20 00:46:15
At an angle of tip is falling apart, what are shifting intentionally? I think, but was used in a trial, in both ends of the three, one place first, instantaneous grinding, although the two places first came used to it Nari, 3 and 4 places second and instantaneous grinding, the rest is self re-grinding in was used, but it seems there is no margin to the load. But I thought also return early, because I have to discard the case before use, but has been used as it is, the rest also will break early. Is a conventional manufacturer's, this tip, you have never seen. 2.5 of simultaneous purchase was also the same. ... I want to wishes regular inspection.
This review is about item#07301935.
Cutting
5
From Japan
On 2013-07-17 21:50:34
The always of different manufacturers thing, but buy, I bought been asked. It burns, is satisfied for the price and also contained in neat case!
This review is about item#07301917.