Buy more than* S$200* and get FREE SHIPPING

  • Protective Spectacle
  • Protective Spectacle
  • Protective Spectacle

Protective Spectacle SE2160- Green

4.04 (70)
Item.#
07301996
Mfr.#
SE2160- Green
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
44
Material
Polycarbonate
Caution
#10 has darkening properties that cannot even be recognized by flourescent lights. It is possible that some may feel it is darker than normal #10., #10 has darkening properties that cannot even be recognized by flourescent lights. It is possible that some may feel it is darker than normal #10., #10 has darkening properties that cannot even be recognized by flourescent lights. It is possible that some may feel it is darker than normal #10., #10 has darkening properties that cannot even be recognized by flourescent lights. It is possible that some may feel it is darker than normal #10.
Degree of Shading
#2
Purpose
Degree of shielding #2 is for indoors and outdoors. When welding, please use #5/#10., Degree of shielding #2 is for indoors and outdoors. When welding, please use #5/#10., Degree of shielding #2 is for indoors and outdoors. When welding, please use #5/#10., Degree of shielding #2 is for indoors and outdoors. When welding, please use #5/#10.
Customer Reviews
5 star 28
4 star 29
3 star 5
2 star 4
1 star 4
Review Rating: 4.04
70 Customer Reviews
The reviews are automatic translation.
During thermal spraying operation
4
From Japan
On 2018-01-31 15:22:58
When using it for thermal spraying, we recommend # 10. Although it can be used with # 5, I think that it is impossible for a long time.
Welding operation
5
From Japan
On 2017-12-13 20:20:18
It is very convenient to use both hands as it is hanging the light shielding glasses.
This review is about item#32574631.
prevention
3
From Japan
On 2017-10-23 11:53:28
I bought it for measures against ultraviolet rays. It is a good feeling except for a little string.
This review is about item#7301996.
Eye protection during welding
4
From Japan
On 2017-09-16 11:40:57
There is no special problem, is the color of the choot glass thick?
This review is about item#32574631.
To walk the sunny day during the day
4
From Japan
On 2017-07-09 15:02:50
As I am 74 years old, cataracts have progressed and the reflection of the road due to the summer sun has been getting tighter for a long time. I think that it is good to have ordinary sunglasses with this level of light blocking (# 2). Since the object turns green, objects close to green appear unnatural, and somewhat uncomfortable. Also, it is better to have a storage case. I was using oversunglasses by Yamamoto Optics for a long time but since the vine has broken, I replaced it.
This review is about item#7301996.
Cremation time
5
From Japan
On 2017-06-19 20:17:36
It is a cremation worker. I felt it was very suitable for the monitoring work inside the furnace.
This review is about item#7184082.
Electric welding work witness Fire monitor woman working time
4
From Japan
On 2017-06-17 14:46:04
Since the presence of the fire watchman is obliged on site, it is worn at that time. If it is number 10 it will make the surroundings invisible, so it would be nice if there are goods that can be arbitrarily turned by hinges like 5th and 10th glasses like bifocal glasses.
This review is about item#32574631.
In-plant assembly work
4
From Japan
On 2017-06-14 08:04:19
I use it for gas cutting of steel. I bought the second thing, but the light remains in the eyes after use. Personally thought that number 3 was good.
This review is about item#07301996.
Outdoor farming work
3
From Japan
On 2017-06-03 08:16:16
Thank you very much for being able to hang from the top of the glasses, but I think that those wearing glasses can understand but it is very appreciated if there is anything they can solve if possible because the rice cubs part is pressed by any means .
This review is about item#49530732.
Mowing and working outdoors
4
From Japan
On 2017-06-01 15:01:00
I bought an item with light blocking level 2. I like the convenience well and I like it. Just because the ear hurts a bit, I wonder if it spreads a bit more?
This review is about item#7301996.