Buy more than* S$200* and get FREE SHIPPING

  • Metal saw
  • Metal saw
  • Metal saw
  • Metal saw

Metal saw MST100x030

5.00 (1)
Item.#
07302111
Mfr.#
MST100x030
Package Qty.
1Sheet
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Diameter d (phi mm)
25.4
Key Fluet Width F(mm)
6.35(+0.31 to +0.13)
Thickness Tolerance (mm)
+/-0.03
Number of Blades
44
TRUSCO Part Number
219-0681
2014 TRUSCO Published Page
1-0066
Outside Diameter D (phi mm)
100
Keyway Depth E (mm)
28(0 to +0.25)
Thickness T (mm)
3
Material
MCO (cobalt high speed steel)
Shaft Hole Diameter Tolerance
0 to +0.021
Keyway Roundness r (mm)
1.2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Material cutting
5
From Japan
On 2016-04-20 20:31:30
good
This review is about item#05831856.