Buy more than* S$200* and get FREE SHIPPING

  • Metal saw
  • Metal saw
  • Metal saw
  • Metal saw

Metal saw MST100x035

5.00 (1)
Item.#
07302127
Mfr.#
MST100x035
Package Qty.
1Sheet
Ship pack of
1
77.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Hole Diameter d (phi mm)
25.4
Key Fluet Width F(mm)
6.35(+0.31 to +0.13)
Thickness Tolerance (mm)
+/-0.037
Number of Blades
44
Keyway Roundness r (mm)
1.2
Outside Diameter D (phi mm)
100
Keyway Depth E (mm)
28(+0.250)
Thickness T (mm)
3.5
Material
MCO (cobalt high speed steel)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Material cutting
5
From Japan
On 2016-04-20 20:31:30
good
This review is about item#05831856.