Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Fine U-Nut Ss
  • Fine U-Nut Ss
  • Fine U-Nut Ss
  • Fine U-Nut Ss
  • Fine U-Nut Ss

Fine U-Nut Ss FU00SS

Item.#
07302163
Mfr.#
FU00SS
Package Qty.
1PC
Ship pack of
1
2.81 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Material (friction ring)
SUS301
Dimensions g (mm)
14.4
Dimensions D3 (phi mm)
18
Dimension S (mm)
3(+/-0.2)
Screw Designation Dimension
M10x0.75
Edge Angle Degree (maximum)(mm)
0.05
Dimension D4 (mm)
13.5(0 to -0.5)
Dimension h (mm)
4
Dimension T (mm)
1.8
Dimension H (mm)
5.2(+/-0.3)
Material (Body)
OrequivalentSS400
Others
Itcannotbeusediftheremachining(keyway,etc.)tothethreadedportionoftheshaft.