Buy more than* S$200* and get FREE SHIPPING

  • Fine U-Nut Ss
  • Fine U-Nut Ss
  • Fine U-Nut Ss
  • Fine U-Nut Ss
  • Fine U-Nut Ss

Fine U-Nut Ss FU01SS

5.00 (1)
Item.#
07302172
Mfr.#
FU01SS
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (friction ring)
SUS301
Dimension H (mm)
5.4(+/-0.3)
Material (Body)
OrequivalentSS400
Dimension D4 (mm)
17(0 to -0.5)
Dimension h (mm)
4
Dimension T (mm)
1.8
Dimension S (mm)
3(+/-0.2)
Screw Designation Dimension
M12x1
Edge Angle Degree (maximum)(mm)
0.05
Dimensions g (mm)
18.4
Dimensions D3 (phi mm)
22
Others
Itcannotbeusediftheremachining(keyway,etc.)tothethreadedportionoftheshaft.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Installation of rotating shaft
5
From Japan
On 2017-07-31 14:55:43
I am very satisfied because the delivery date is shorter than purchasing at a trading company.
This review is about item#7302242.