Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fine U-Nut Ss
  • Fine U-Nut Ss
  • Fine U-Nut Ss
  • Fine U-Nut Ss
  • Fine U-Nut Ss

Fine U-Nut Ss FU02SS

5.00 (1)
Item.#
07302181
Mfr.#
FU02SS
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Screw Designation Dimension
M15 x 1
Edge Angle Degree (maximum)(mm)
0.05
Dimension D4 (mm)
21 (0 to -0.5)
Dimension h (mm)
5
Dimension T (mm)
1.8
Dimension H (mm)
6.5 (+/- 0.5)
Material (Body)
SS400 or equivalent
Material (friction ring)
SUS301
Dimensions g (mm)
21.4
Dimensions D3 (phi mm)
25
Dimension S (mm)
4 (+/- 0.2)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Installation of rotating shaft
5
From Japan
On 2017-07-31 14:55:43
I am very satisfied because the delivery date is shorter than purchasing at a trading company.
This review is about item#7302242.