Buy more than* S$200* and get FREE SHIPPING

  • Fine U-Nut Ss
  • Fine U-Nut Ss
  • Fine U-Nut Ss
  • Fine U-Nut Ss
  • Fine U-Nut Ss

Fine U-Nut Ss FU03SS

5.00 (1)
Item.#
07302197
Mfr.#
FU03SS
Package Qty.
1PC
Ship pack of
1
3.38 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (friction ring)
SUS301
Dimension D4 (mm)
24(0 to -0.5)
Dimension h (mm)
5
Dimension T (mm)
1.9
Dimension H (mm)
6.4(+/-0.5)
Material (Body)
OrequivalentSS400
Edge Angle Degree (maximum)(mm)
0.05
Dimensions g (mm)
24.2
Dimensions D3 (phi mm)
28
Dimension S (mm)
4(+/-0.2)
Screw Designation Dimension
M17x1
Others
Itcannotbeusediftheremachining(keyway,etc.)tothethreadedportionoftheshaft.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Installation of rotating shaft
5
From Japan
On 2017-07-31 14:55:43
I am very satisfied because the delivery date is shorter than purchasing at a trading company.
This review is about item#7302242.