Buy more than* S$200* and get FREE SHIPPING

  • Fine U-Nut Ss
  • Fine U-Nut Ss
  • Fine U-Nut Ss
  • Fine U-Nut Ss
  • Fine U-Nut Ss

Fine U-Nut Ss FU04SS

5.00 (1)
Item.#
07302206
Mfr.#
FU04SS
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (friction ring)
SUS301
Dimension H (mm)
7.7(+/-0.5)
Material (Body)
SS400 or equivalent items
Dimension D4 (mm)
26(0 - -0.5)
Dimension h (mm)
6
Dimension T (mm)
1.8
Dimension S (mm)
4(+/-0.2)
Screw Designation Dimension
M20x1
Edge Angle Degree (maximum)(mm)
0.05
Dimensions g (mm)
28.4
Dimensions D3 (phi mm)
32
Others
When machining (the key way and the like) is in the screw of the shaft, cannot be used.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Installation of rotating shaft
5
From Japan
On 2017-07-31 14:55:43
I am very satisfied because the delivery date is shorter than purchasing at a trading company.
This review is about item#7302242.