|
Fine U-Nut Ss FU05SS
(1)
- Item.#
- 07302215
- Mfr.#
- FU05SS
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Dimension h (mm)
- 7
- Dimension T (mm)
- 2
- Dimension H (mm)
- 9.1 (+/- 0.5)
- Material (Body)
- SS400 or equivalent
- Material (friction ring)
- SUS301
- Dimensions g (mm)
- 34
- Dimensions D3 (phi mm)
- 38
- Dimension S (mm)
- 5 (+/- 0.2)
- Screw Designation Dimension
- M25 x 1.5
- Edge Angle Degree (maximum)(mm)
- 0.05
- Dimension D4 (mm)
- 32 (0 to -0.5)
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Installation of rotating shaft
From Japan
On 2017-07-31 14:55:43
I am very satisfied because the delivery date is shorter than purchasing at a trading company.
Customers Who Bought This Item Also Bought