Buy more than* S$200* and get FREE SHIPPING

  • Fine U-Nut Ss
  • Fine U-Nut Ss
  • Fine U-Nut Ss
  • Fine U-Nut Ss
  • Fine U-Nut Ss

Fine U-Nut Ss FU06SS

Item.#
07302224
Mfr.#
FU06SS
Package Qty.
1PC
Ship pack of
1
5.76 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Material (friction ring)
SUS301
Edge Angle Degree (maximum)(mm)
0.05
Dimensions g (mm)
41
Dimensions D3 (phi mm)
45
Dimension S (mm)
5(+/-0.2)
Screw Designation Dimension
M30x1.5
Material (Body)
SS400 or equivalent items
Dimension D4 (mm)
38(0 - -0.5)
Dimension h (mm)
7
Dimension T (mm)
2
Dimension H (mm)
9.1(+/-0.8)
Others
When machining (the key way and the like) is in the screw of the shaft, cannot be used.