Buy more than* S$200* and get FREE SHIPPING

  • Fine U-Nut Ss
  • Fine U-Nut Ss
  • Fine U-Nut Ss
  • Fine U-Nut Ss
  • Fine U-Nut Ss

Fine U-Nut Ss FU07SS

Item.#
07302233
Mfr.#
FU07SS
Package Qty.
1PC
Ship pack of
1
6.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (friction ring)
SUS301
Material (Body)
Or equivalent SS400
Dimension D4 (mm)
44(0 to -0.5)
Dimension h (mm)
8
Dimension T (mm)
2
Dimension H (mm)
10.2(+/-0.8)
Screw Designation Dimension
M35x1.5
Edge Angle Degree (maximum)(mm)
0.05
Dimensions g (mm)
48
Dimensions D3 (phi mm)
52
Dimension S (mm)
5(+/-0.2)
Others
It can not be used if there machining (keyway, etc.) to the threaded portion of the shaft.