Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Fine U-Nut Ss
  • Fine U-Nut Ss
  • Fine U-Nut Ss
  • Fine U-Nut Ss
  • Fine U-Nut Ss

Fine U-Nut Ss FU08SS

5.00 (1)
Item.#
07302242
Mfr.#
FU08SS
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Designation Dimension
M40x1.5
Edge Angle Degree (maximum)(mm)
0.05
Dimension D4 (mm)
50(0 - -0.5)
Dimension h (mm)
9
Dimension T (mm)
2.5
Dimension H (mm)
11.2(+/-0.8)
Material (Body)
SS400 or equivalent items
Material (friction ring)
SUS301
Dimensions g (mm)
53
Dimensions D3 (phi mm)
58
Dimension S (mm)
6(+/-0.2)
Others
When machining (the key way and the like) is in the screw of the shaft, cannot be used.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Installation of rotating shaft
5
From Japan
On 2017-07-31 14:55:43
I am very satisfied because the delivery date is shorter than purchasing at a trading company.
This review is about item#7302242.