Buy more than* S$200* and get FREE SHIPPING

  • Fine U-Nut Ss
  • Fine U-Nut Ss
  • Fine U-Nut Ss
  • Fine U-Nut Ss
  • Fine U-Nut Ss

Fine U-Nut Ss FU11SS

5.00 (1)
Item.#
07302276
Mfr.#
FU11SS
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Material (friction ring)
SUS301
Dimension S (mm)
7(+/-0.2)
Screw Designation Dimension
M55x2
Edge Angle Degree (maximum)(mm)
0.07
Dimensions g (mm)
69
Dimensions D3 (phi mm)
75
Dimension T (mm)
3
Dimension H (mm)
13.5(+/-1.0)
Material (Body)
Or equivalent SS400
Dimension D4 (mm)
67(0 to -0.5)
Dimension h (mm)
11
Others
It can not be used if there machining (keyway, etc.) to the threaded portion of the shaft.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Installation of rotating shaft
5
From Japan
On 2017-07-31 14:55:43
I am very satisfied because the delivery date is shorter than purchasing at a trading company.
This review is about item#7302242.