Buy more than* S$200* and get FREE SHIPPING

  • Fine U-Nut Ss
  • Fine U-Nut Ss
  • Fine U-Nut Ss
  • Fine U-Nut Ss
  • Fine U-Nut Ss

Fine U-Nut Ss FU16SS

5.00 (1)
Item.#
07302321
Mfr.#
FU16SS
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (friction ring)
SUS301
Dimension D4 (mm)
95(0 to -0.5)
Dimension h (mm)
15
Dimension T (mm)
3.5
Dimension H (mm)
18.6(+/-1.5)
Material (Body)
Or equivalent SS400
Edge Angle Degree (maximum)(mm)
0.07
Dimensions g (mm)
98
Dimensions D3 (phi mm)
105
Dimension S (mm)
8(+/-0.2)
Screw Designation Dimension
M80x2
Others
It can not be used if there machining (keyway, etc.) to the threaded portion of the shaft.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Installation of rotating shaft
5
From Japan
On 2017-07-31 14:55:43
I am very satisfied because the delivery date is shorter than purchasing at a trading company.
This review is about item#7302242.