Buy more than* S$200* and get FREE SHIPPING

  • Fine U-Nut Ss
  • Fine U-Nut Ss
  • Fine U-Nut Ss
  • Fine U-Nut Ss
  • Fine U-Nut Ss

Fine U-Nut Ss FU17SS

5.00 (1)
Item.#
07302337
Mfr.#
FU17SS
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Dimension T (mm)
3.5
Dimension H (mm)
19.2(+/-1.5)
Material (Body)
Or equivalent SS400
Material (friction ring)
SUS301
Dimensions g (mm)
103
Dimensions D3 (phi mm)
110
Dimension S (mm)
8(+/-0.3)
Screw Designation Dimension
M85x2
Edge Angle Degree (maximum)(mm)
0.07
Dimension D4 (mm)
102(0 to -0.75)
Dimension h (mm)
16
Others
It can not be used if there machining (keyway, etc.) to the threaded portion of the shaft.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Installation of rotating shaft
5
From Japan
On 2017-07-31 14:55:43
I am very satisfied because the delivery date is shorter than purchasing at a trading company.
This review is about item#7302242.