Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fine U-Nut Ss
  • Fine U-Nut Ss
  • Fine U-Nut Ss
  • Fine U-Nut Ss
  • Fine U-Nut Ss

Fine U-Nut Ss FU19SS

5.00 (1)
Item.#
07302355
Mfr.#
FU19SS
Package Qty.
1PC
Ship pack of
1
50.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Screw Designation Dimension
M95x2
Edge Angle Degree (maximum)(mm)
0.07
Dimension D4 (mm)
113(0 to -0.75)
Dimension h (mm)
17
Dimension T (mm)
4
Dimension H (mm)
21.3(+/-1.5)
Material (Body)
Or equivalent SS400
Material (friction ring)
SUS301
Dimensions g (mm)
117
Dimensions D3 (phi mm)
125
Dimension S (mm)
10(+/-0.3)
Others
It can not be used if there machining (keyway, etc.) to the threaded portion of the shaft.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Installation of rotating shaft
5
From Japan
On 2017-07-31 14:55:43
I am very satisfied because the delivery date is shorter than purchasing at a trading company.
This review is about item#7302242.